References
SNR:SCC206
Rubix:205A7842
Manufacturer :SCC.206
EAN:3413529546831

Documents
Product details : SNR SCC206 BEARING UNIT ACCESSORIES
Protective cover closed
Technical specifications
Attributes
| Type | hood closed |
|---|---|
| Outer diameter | 70 mm |
| Width | 16.9 mm |
| Series | scc200 |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- Delivery usually within ( 3 ) days
