Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD25X33X4-A DOUBLE LIP SEALING RING SD
INA SD25X33X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD25X33X4-A
rubix:
274A8378
manufacturer :
0012378610000
ean:
4012802432961
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD25X33X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
1,34
g
Type
Sealing Ring
Outer diameter
33
mm
Width
4
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
COOPER ATL140M TRIPLE LABYRINTH SEAL
SKF TXL 228 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF V RING HSNG SEAL X2 TSN 319 A
FAG FELT STRIP STR S153401-1-14X11-F2
INA DRS1762 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGRA
FAG HYDNUT SEAL HYDNUT500.SEAL
SKF BEARING HOUSING SEAL ASNH520-617
FAG DH609 HOUSING LIP-SEAL 0383903100000
SKF V RING HSNG SEAL X2 TSN 606 A
FAG DH310 HOUSING LIP-SEAL 0383900270000
SNR SC515-612EC PLUMMER BLOCK ACCESSORIES
INA G28X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
SKF BEARING HOUSING SEAL TSN517L
SNR SC607DS PLUMMER BLOCK ACCESSORIES
FAG EDK513-611 HOUSING COVER