PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083
Tube brushes IBU 22100/3/8 BSW SS 0.20
See technical informationReferences
Pferd Tools:IBU 22100/3/8 BSW INOX 0,20
Rubix:2587373
Manufacturer :43679083
EAN:4007220660676
Product details : PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083
Design for low-speed use up to 1 000 rpm. In addition to the threading, the tube brushes up to 20 mm are equipped with a smooth rod which allows mounting on a 6 mm clamp. The tube brushes with a thread of 3/8 are also equipped with a 10 mm smooth rod.
Technical specifications
Attributes
| Length | 170 mm |
|---|
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
- Usually arrives within 14 working days



