PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679072


IBU 2080/M6 MES 0,20 Tube brushes

References
pferd tools:43679072
rubix:2587387
ean:4007220660645
PFERD Tube brush IBU 2080/M6 MES 0,20
brand logo
Technical specifications
Length120 mm

Product details : PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679072


Design for low-speed use up to 1 000 rpm. In addition to the threading, the tube brushes up to 20 mm are equipped with a smooth rod which allows mounting on a 6 mm clamp. The tube brushes with a thread of 3/8 are also equipped with a 10 mm smooth rod.

Technical specifications


Attributes
Length120 mm
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
  • Usually arrives within 14 working days