Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
BAHCO 782-U UTILITY WIRE BRUSH
BAHCO 782-U UTILITY WIRE BRUSH
Steel wire brush 782-U
References
bahco:
782-U
rubix:
237A6002
ean:
7311518276447
Technical specifications
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 782-U UTILITY WIRE BRUSH
Universal wire brush to remove dirt, rust, paint, etc. With a wooden handle and 4 rows steel brush.
Technical specifications
Attributes
Logistic Weight
140
g
Length
290
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.16
excl. VAT
/
Each
£
7.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679081
BRITOOL EXPERT STEEL BRUSH E200306
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679044
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679054
FACOM WIRE BRUSH 270A.MA
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679014
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679102
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679091
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679043
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679012
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679033
PFERD SWG-6 INTERIOR BRUSHES WITH THREAD 6 MM 43690210
STAHLWILLE 77090000 12374-WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679093