References
Facom:270A.MA
Rubix:1233248
EAN:3148511625316

Product details : FACOM WIRE BRUSH 270A.MA
Steel brush
-Dimensions (L. x D. x H.) : 280 x 34 x 60 mm.
Weight: 150 g.
-Dimensions (L. x D. x H.) : 280 x 34 x 60 mm.
Weight: 150 g.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Packaged dimensions (D x W x H) | 280x50x40 mm |
| Package weight | 158 g |
| Length | 280 mm |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Delivery usually within ( 14 ) days
