Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679041
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679041
Tube brushes IBU 1580/M6 ST 0,20
References
pferd tools:
43679041
rubix:
2587354
ean:
4007220660485
Technical specifications
Length
120
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679041
Designed for use at low speeds up to 1,000 rpm. In addition to the thread, tube brushes up to 20 mm are fitted with a smooth shank for mounting on a 6 mm collet. Tube brushes with a 3/8" thread also feature a 10 mm smooth stem.
Technical specifications
Attributes
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.99
excl. VAT
/
Each
£
7.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD SWG-1/2 INTERIOR BRUSHES WITH THREAD 1/2-BSW 43690207
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679063
PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679131
OSBORN 158524-0001 4 ROW SCRATCH BRUSH BRASS
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679103
GISS 0001152334 4-ROW STAINLESS STEEL WIRE BRUSH 103.741
PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112
OSBORN 3301462162 BRAKE SHOE BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
PRODEC HDWB4 11IN 4 ROW WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679072
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679062
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679024
PFERD SWG-6 INTERIOR BRUSHES WITH THREAD 6 MM 43690210