References
SMC:KQ2D08-00A-X35
Rubix:2603949

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 8 |
Documents
Product details : SMC KQ2D08-00A-X35 ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
| Connection 1 | 8 |
| Connection 2 | 8 |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
- Delivery usually within ( 4 ) days