References
SMC:KPGH08-02
Rubix:2606644
Manufacturer :KPGH08-02
EAN:3618036072556

Technical specifications
| Material | stainless steel (sus304) |
|---|---|
| Connection 1 | ø8 tubing (applicable tubing o.d.) |
Documents
Product details : SMC KPGH08-02 FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø8
Connection: R 1/4
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø8
Connection: R 1/4
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Material | stainless steel (sus304) |
| Connection 1 | ø8 tubing (applicable tubing o.d.) |
| Profile | straight union (kp□h male connector family) |
| Connection 2 | r 1/4 (connection thread) |
| Type | male connector |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 15.21 excl. VAT
/ Each
£ 18.25 incl. VAT
- Delivery usually within ( 4 ) days