MECALINE 859901 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G1/4
Double circular banjo coupler 2 ports
See technical informationSee documentsReferences
Mecaline:859901
Rubix:216A1773
EAN:3660338148675


Technical specifications
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g1/4 |
Documents
Product details : MECALINE 859901 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G1/4
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
- Usually arrives within 14 working days