References
Bunker:28099
Rubix:390A4480
Manufacturer :28099
Product details : BUNKER 28099 WORKBENCH WITH S/STEEL WTOP AND PEGPOWER 1830MM
The BUNKER® workbench is designed for those who demand durability and functionality in their workspace. Featuring a high-quality stainless steel worktop, this workbench provides a robust surface ideal for a variety of tasks, from woodworking to metalworking.
One of the standout features of the BUNKER® workbench is its integrated steel pegboard, which offers convenient storage for tools and accessories. This pegboard comes equipped with an integrated power strip that includes two rubber grommets for easy access to power sources. The power strip itself is designed with three 3-pin UK plug sockets and three USB quick charge ports, each with individual on/off buttons, ensuring that you have the flexibility to power your tools and devices without hassle.
To enhance its usability, the workbench includes adjustable feet, allowing you to achieve stability even on uneven floors. This ensures that your workspace remains steady, no matter where you set it up. The BUNKER® workbench with stainless steel worktop is an essential addition to any garage or workshop, providing a reliable foundation for all your projects. Explore more innovative solutions in the BUNKER® range to create the ultimate workspace tailored to your needs.
Technical specifications
Attributes
| Width | 1830 mm |
|---|---|
| Depth | 610 mm |
Show UNSPSC/ECL@SS
£ 816.66 excl. VAT
/ Each
£ 979.99 incl. VAT
- Delivery usually within ( 7 ) days

