References
Draper Expert:10580
Rubix:80314080



Product details : DRAPER EXPERT 10580 3-30MM PIPE CUTTER
Adjustable tubing cutter with diecast body, hardened steel blade and two flare groove rollers. The adjusting knob also incorporates a retractable reamer and spare cutting wheel.
Expert Quality, adjustable tubing cutter with diecast body, hardened steel blade and two flare groove rollers. The adjusting knob also incorporates a retractable reamer and spare cutting wheel. Display packed.
Technical specifications
Attributes
| Capacity | 30 mm |
|---|---|
| Tube material | copper |
| Length | 219 mm |
| Weight | 0.33 kg |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Delivery usually within ( 7 ) days
