References
Superseded Ref:787556
Roebuck:864591
Rubix:209A8014
EAN:3660338190650

Documents
Product details : ROEBUCK MINI TUBE CUTTER 3-16MM 864591
Its small size allows a sharp cut in a smaller footprint.
2 groove rollers for guiding the tube and cutting flush to the collar.
Integrated deburring unit.
2 groove rollers for guiding the tube and cutting flush to the collar.
Integrated deburring unit.
Technical specifications
Attributes
| Tube material | copper |
|---|---|
| Length | 60 mm |
| Weight | 0.1 kg |
Show UNSPSC/ECL@SS
£ 18.16 excl. VAT
/ Each
£ 21.79 incl. VAT
- In stock: Next day delivery
