References
Bahco:301-22
Rubix:208A1036
EAN:7311518293673

Documents
Product details : BAHCO 301-22 TUBE CUTTER 28MM
Strengths
•For copper, aluminium and steel tubes between 3 mm to 22 mm
Compact round design gives good accessibility
Sold in an individual retail packaging
Compact round design gives good accessibility
Sold in an individual retail packaging
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Capacity | 22 mm |
| Tube material | copper/aluminium |
| Length | 83 mm |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Delivery usually within ( 14 ) days
