References
Gedore:230010
Rubix:116A9301
Manufacturer :4504050
EAN:4017981230018

Product details : GEDORE PIPE CUTTER 230010
Housing from zinc press cast iron. Suitable for copper, brass, and alloy pipe, PVC, hard plastic and plastic coated pipe, thin-walled steel pipe (precision steel and hydraulics-pipe), layered pipe. Automatic starter by disc springs. Blue lacquered.
Technical specifications
Attributes
| Logistic Weight | 435 g |
|---|---|
| Capacity | 32 mm |
| Tube material | copper |
| Length | 165 mm |
| Weight | 0.435 kg |
Show UNSPSC/ECL@SS
£ 78.79 excl. VAT
/ Each
£ 94.55 incl. VAT
- Delivery usually within ( 8 ) days
