References
Bahco:3832-43
Rubix:115A7609
EAN:7311518558109

Product details : BAHCO 3832-43 HOLESAW CARB TIPPED 43MM IP
Hole cutters with carbide tooth tips are particularly suitable for materials such as stone, ceramic tiles, laminate, glass fibre and hardwood and difficult to cut steel. They fit all drills, both portable and stationary. Special openings on the side to facilitate the removal of the cores. Cutting depth up to 38 mm (1 1/2 "). 4 teeth per inch. Maximum tolerance hole: nominal diameter hole saw + 1.5 mm/ -0.0.
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Diameter | 43 mm |
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ Each
£ 23.20 incl. VAT
- Delivery usually within ( 14 ) days
