References
Draper:34744
Rubix:382A1352
Manufacturer :34744
EAN:5010559347445

Product details : DRAPER 34744 HSS BI-METAL HOLE SAW 21MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 21 mm |
|---|---|
| Cutting depth | 35 mm |
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
- Delivery usually within ( 7 ) days
