References
Sandvik Coromant:DNMG150604L-K2035
Rubix:287A1513
Manufacturer :5731763



Product details : SANDVIK DNMG 15 06 04L-K 2035 5731763
T-Max® P, insert for turning
Technical specifications
Attributes
| Insert Type | dnmg150604l-k2035 |
|---|---|
| Nuance/shade | 2035 |
| Thickness | 6.35 mm |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 166.00 excl. VAT
/ 10 pieces
£ 199.20 incl. VAT
- Usually arrives within 14 working days
