TIMKEN YCJT2 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew
See technical informationReferences
Timken:YCJT 2
Rubix:397A8319
EAN:0087796158276


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 184.2 mm |
Product details : TIMKEN YCJT2 2-BOLT FLANGED BALL BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir YCJT 2: Flange bearing unit with ball bearing for two-bolt mounting. Setscrew locking and shroud seal for reliable protection.
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 184.2 mm |
| Material | cast iron (cast iron) |
| Sealing | two metal shields |
| Series | industrie |
| Total bearing width | 55.55 mm |
| Clamping | 16.7 mm |
| Diameter of fixation holes | 17 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 3.67 kg |
| Mounting typ | two-bolt flange bearing unit (2-bolt flange) |
Show UNSPSC/ECL@SS
£ 124.08 excl. VAT
/ Each
£ 148.90 incl. VAT
- Usually arrives within 14 working days