SNR EXFCE206 BEARING UNIT

SNR - Bearing Unit - EXFCE.206

See technical information

References

SNR:EXFCE206
Rubix:205A3069
Manufacturer :EXFCE.206
EAN:3413529528998
brand logo

Technical specifications

Inner diameter30 mm
Width36.4 mm
Fixation centre-to-centre distance100 mm
See all Specifications

Product details : SNR EXFCE206 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flanged bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.

Technical specifications


Attributes
Inner diameter30 mm
Width36.4 mm
Fixation centre-to-centre distance100 mm
Materialgrey cast iron
Seriesexfce200
Number of holes4
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr19500 N
Outer diameter62 mm
Weight1.08 kg
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
  • Usually arrives within 14 working days