Bearing Unit
Width | 117.5 mm |
---|---|
Fixation centre-to-centre distance | 92 mm |
Logistic Weight | 1700 g |
---|---|
Width | 117.5 mm |
Fixation centre-to-centre distance | 92 mm |
Material | Cast Iron |
Height | 31.4 mm |
Length | 117.5 mm |
Series | SF |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Weight | 1.7 kg |
Usually arrives within 14 working days