SNR 24032EAW33C2 SPHERICAL ROLLER BEARING
Two-row spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
See technical informationReferences
SNR:24032EAW33C2
Rubix:394A7696
EAN:3413522135988

Product details : SNR 24032EAW33C2 SPHERICAL ROLLER BEARING
The two-row spherical roller bearing supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unmatched endurance and longevity performance.
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are prized for absorbing misalignment and shocks and vibrations, and for operating in polluted environments.
-Mines and quarries
-Cement plants
-Conveyors
-The steel industry
-Gear reducers
-Agriculture
-Railway
-Wind energy
-The pulp and paper industry
-Rail transport
-Construction machinery: road construction, graders...
-Handling, lifting
-Elevators: Sealed series
-Industrial fans
-Pellets
-Mines and quarries
-Cement plants
-Conveyors
-The steel industry
-Gear reducers
-Agriculture
-Railway
-Wind energy
-The pulp and paper industry
-Rail transport
-Construction machinery: road construction, graders...
-Handling, lifting
-Elevators: Sealed series
-Industrial fans
-Pellets
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
| Thickness | 9.48 mm |
| Weight | 11.84 kg |
| Reference speed | 1800 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 1320000 N |
| Basic dynamic load, radial - Cr | 953000 N |
Show UNSPSC/ECL@SS
£ 694.82 excl. VAT
/ Each
£ 833.78 incl. VAT
- Usually arrives within 14 working days
