TYVEK 500 HV MODEL 127 FLUORO ORANGE HOODED COVERALL 2XL
TYVEK 500 HV MODEL 127 FLUORO ORANGE HOODED COVERALL
See technical informationReferences
Tyvek:TY127SHV2X0025XC
Rubix:399A3193
Manufacturer :D15576908
EAN:5450208102085

Product details : TYVEK 500 HV MODEL 127 FLUORO ORANGE HOODED COVERALL 2XL
Tyvek coverall 500 hv model 127s fluorora size 2xl
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | nonwoven fabric |
| Colour | orange |
| Material | tyvek® 500 hv |
| Packaging | 25 per case |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- Usually arrives within 14 working days
