TYVEK 500 XPERT MODEL CHF5 WHITE HOODED COVERALL 3XL
Tyvek® Classic Xpert
See technical informationSee documentsReferences
Tyvek:D14664003
Rubix:80108489
EAN:5450208011622




Documents
Product details : TYVEK 500 XPERT MODEL CHF5 WHITE HOODED COVERALL 3XL
DuPont™ Tyvek® Classic Xpert, model CHF5. Hooded coverall available in white, in sizes S to XXXL (Blue and Green garments also available). Robust yet lightweight (<180g per garment). 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller.Tyvek® garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated. Silicon non-added.
Strengths
Stitched external seams
Applications
Applications for Tyvek® Classic Xpert garments include those found in pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x200x340 mm |
|---|---|
| Logistic Weight | 190 g |
| Size | 3xl |
| Main material | nonwoven fabric |
| Colour | white |
| Category | 3 |
| Material | tyvek® 1431 n |
| Packaging | single |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- In stock: Next day delivery
