TYVEK 500 XPERT MODEL CHF5 WHITE HOODED COVERALL M

Tyvek® Classic Xpert

See technical informationSee documents
References
Tyvek:D14663967
Rubix:323655
EAN:5450208011585
Tyvek® Classic Xpert M
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Sizem
Main materialnonwoven fabric
Colourwhite
See all Specifications
Documents

Product details : TYVEK 500 XPERT MODEL CHF5 WHITE HOODED COVERALL M


DuPont™ Tyvek® Classic Xpert, model CHF5. Hooded coverall available in white, in sizes S to XXXL (Blue and Green garments also available). Robust yet lightweight (<180g per garment). 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller.Tyvek® garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated. Silicon non-added.

Strengths

Stitched external seams

Applications

Applications for Tyvek® Classic Xpert garments include those found in pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others.
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x200x340 mm
Logistic Weight140 g
Sizem
Main materialnonwoven fabric
Colourwhite
Category3
Materialtyvek® 1431 n
Packagingboxes of 100
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
  • In stock: Next day delivery

Size

Select variants (6)