References
Tyvek:D13496057
Rubix:231A9689
EAN:5450208015736



Product details : TYVEK 501 MODEL PP33 WHITE JACKET L
DuPont™ Tyvek® jacket with hood, model PP33. Hooded jacket available in white and in sizes M to XXL. Zipper closure. Stitched internal seams.
Strengths
Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination
Applications
Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | naxnaxna mm |
|---|---|
| Logistic Weight | 105 g |
| Size | l |
| Colour | white |
| Main material | nonwoven fabric |
| Material | tyvek® |
| Grammage | 41.5 g/m² |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Usually arrives within 14 working days
