TYVEK 503 LABCOAT W/ZIPPER & POCKETS MODEL PL309 WHITE LABCOAT XL

Tyvek® labcoat, model PL309

See technical informationSee documents
References
Tyvek:D13398984
Rubix:80010317
EAN:5450208015910
Tyvek® labcoat, model PL309 XL
brand logo
Technical specifications
Sizexl
Colourwhite
Main materialnonwoven fabric
See all Specifications
Documents

Product details : TYVEK 503 LABCOAT W/ZIPPER & POCKETS MODEL PL309 WHITE LABCOAT XL


DuPont™ Tyvek® labcoat, model PL309. Labcoat with collar, available in white and in sizes S to XXL. Zipper closure. 2 pockets. Elasticated cuffs (tunnelled). Stitched internal seams.

Strengths

Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination

Applications

Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)naxnaxna mm
Logistic Weight140 g
Sizexl
Colourwhite
Main materialnonwoven fabric
Materialtyvek® 1431 n
Packaging50 pieces / box
Grammage41.5 g/m²
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)