TYVEK MODEL PS32LA 500 SLEEVE WHITE


Tyvek® sleeves

References
tyvek:D13398912
rubix:80138507
ean:5450208005263
Tyvek® sleeves
brand logo
brand logo
Technical specifications
SizeONE SIZE
Main materialOther
Length500 mm
See all Specifications

Product details : TYVEK MODEL PS32LA 500 SLEEVE WHITE


DuPont™ Tyvek® sleeve, model PS32LA. 50 cm long sleeve available in white and in one size. Adjustable arm opening. Stitched internal seams. Upper-arm in Blue-coloured thread for identification purposes.

Strengths

Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination

Applications

Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)naxnaxna mm
Logistic Weight10 g
SizeONE SIZE
Main materialOther
Length500 mm
ColourWhite
Category3
MaterialTyvek®
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
  • Usually arrives within 14 working days