SKYTEC SKYTEAL2 DISPOSABLE NITRILE GLOVES TEAL 8/M BX100
SKYTEC SKYVTEAL DISPOSABLE NITRILE GLOVES GREEN VEND PACK PK20
See technical informationReferences
Skytec:SKYTEAL2
Rubix:117A2230
Manufacturer :SKYTEAL2
EAN:5060149205907

Product details : SKYTEC SKYTEAL2 DISPOSABLE NITRILE GLOVES TEAL 8/M BX100
A 100% premium quality nitrile, thickness 0.12mm. Resistant to oils,cidsnd many chemicals. Up to four times the puncture resistance of latex. Powder-free, non-sterile. Lightweightnd comfortable with ‘second skin’feel. Food safe. Category III, EN374nd EN455pproved.QL 1.5. Latex free
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 245 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 per pack |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
- In stock: Next day delivery
