ANSELL KIMTECH KTGPUPX NON-STERILE SINGLE USE GLOVES L PK50
Kimtech™ Purple Nitrile™ Xtra™ Ambidextrous Gloves 97611 - Purple (50 gloves)
See technical informationReferences
Kimtech:9761307
Rubix:115A3436
Manufacturer :9761307
EAN:5027375025754

Product details : ANSELL KIMTECH KTGPUPX NON-STERILE SINGLE USE GLOVES L PK50
Kimtech™ Purple Nitrile™ Xtra™ Ambidextrous Gloves deliver market-leading protection suitable for challenging life sciences and pharmaceutical manufacturing environments. The high quality nitrile material delivers seamless protection whenever and wherever it is needed.The synthetic nitrile polymer material (Acrylonitrile Butadiene) is designed for fit and reliability, with textured fingertips for improved grip and excellent water tightness (AQL 0.65) that results in a low risk of pinholes. The gloves are ambidextrous and incorporate a beaded cuff for added strength and ease of donning, so the wearer can simply grab and go without any fear of ripping the material.Our nitrile safety gloves are also anti-static tested to ensure no disruption to samples or equipment and are latex-, silicone- and powder-free. Kimtech™ Purple Nitrile™ Xtra™ Ambidextrous Gloves also feature added length for extra protection.Our Purple Nitrile™ Xtra™ gloves are designed to keep hands and wrists comfortable and protected while ensuring that research applications can be carried out contamination-free. The gloves are designated as PPE Cat III according to (EU) Regulation 2016/425, and are ideal for use in higher-risk applications, as well as being food contact approved.Available Sizes/Codes:XS - 97610S - 97611M - 97612L - 97613XL - 97614 1 carton x 50 ambidextrous, purple gloves, M, (50 total)
Strengths
Unparalleled Protection, cleanliness and quality
Applications
Textured fingertips for improved gripping and tactile sensitivity
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 300 mm |
| Colour | purple |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 1 carton x 50 ambidextrous, purple gloves, l, (50 total) |
| Thickness | 0.14 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 25.37 excl. VAT
/ Each
£ 30.44 incl. VAT
- In stock: Next day delivery








