Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 555 DISPOSABLE GLOVE 10 XL BX100
TEGERA 555 DISPOSABLE GLOVE 10 XL BX100
Disposable glove TEGERA 555
References
tegera:
555-10
rubix:
386A1131
ean:
7392626055599
Technical specifications
Size
10
Main material
Polyester
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 555 DISPOSABLE GLOVE 10 XL BX100
TEGERA® 555, Disposable glove, 0,02 mm PE, structured, Cat. I, waterproof, for precision work, 100 pieces/box
Technical specifications
Attributes
Size
10
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.65
excl. VAT
/
Each
£
1.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
POLYCO FT130 FINITY PF30 STRETCH P'FREE EXAM GLOVES CREAM SIZE L BX100
SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE XL BX100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE S BX100
GISS 886527 VINYL NITRILE BLUE EXAMINATION GLOVE SIZE L BOX OF 100
TEGERA 836 DISPOSABLE GLOVE 8 M BX100
ANSELL 92-465 VERSATOUCH P/FR TEX FTIP GLOVES BLUE SIZE 8.5-9 L PK100
TEGERA 18601A CHEMICAL PROTECTION GLOVE 7 S
POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE L PK50
TEGERA 18601A CHEMICAL PROTECTION GLOVE 11 2XL
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 7 PK1
TEGERA 8180A CHEMICAL PROTECTION GLOVE 7 S
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 7 PK100
SKYTEC SKG00530EF TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN M BX100
SKYTEC SKYIRIS2 IRIS DISPOSABLE NITRILE GLOVES PURPLE M BX100