Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 8190A CHEMICAL PROTECTION GLOVE 8 M
TEGERA 8190A CHEMICAL PROTECTION GLOVE 8 M
Disposable use gloves Tegera
References
tegera:
8190A-8
rubix:
386A1580
ean:
7340118415772
Technical specifications
Size
8
Main material
PVC
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8190A CHEMICAL PROTECTION GLOVE 8 M
Technical specifications
Attributes
Size
8
Main material
PVC
Length
300
mm
Thickness
0.25
mm
Colour
White
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.40
excl. VAT
/
Each
£
2.88
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00530EB TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN XS BX100
POLYCO GL888 NTRL LATEX P'FREE DISPOSABLE GLOVES NATURAL SIZE M BX100
SKYTEC SKYVTEAL3 VEND PACK DISPOSABLE NITRILE GLOVES TEAL L BX20
AURELIA 9377B9 BLUE POWDER FREE NITRILE GLOVES XLARGE BOX OF 100
AURELIA 38226 CLEAR POWDER FREE VINYL GLOVES SMALL BOX OF 100
ANSELL 93-401 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 7.5-8 PK100
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE XL BOX 200
TEGERA 18601A CHEMICAL PROTECTION GLOVE 12 3XL
POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE XL BX100
KIMTECH 90629 PURPLE NITRILE AMBIDEXT GLOVES PURPLE XL 1 BOX OF 90
POLYCO FNG100 FINITE NITRILE P'FREE DISPOSABLE GLOVES GRN SIZE L BX100
AURELIA 97880 IGNITE ORANGE POWDER FREE NITRILE GLOVES 2XL BOX OF 90
POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE XL BX100
SKYTEC SKG00530EJ TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN XL BX100
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100