SIMRIT 40421144 FREUDENBERG SEAL


U-Ring AU N

References
freudenberg sealing technologies:AU N 10 X 16 X 6 X 3 94 AU 925
rubix:252A5384
manufacturer :40421144
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter16 mm
Height6 mm
See all Specifications

Product details : SIMRIT 40421144 FREUDENBERG SEAL


The lip seal of the AU N series by Freudenberg made the 94 AU 925 material with a Shore hardness of 94 is characterized by a symmetrical profile for rods or pistons. The single-acting piston/rod seal is particularly suitable for spare parts requirements.

Applications

The single-acting piston and/or rod seal of the series AU N by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter16 mm
Height6 mm
Executionau n
Material94 au 925
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days