DICHTOMATK 49434431 FREUDENBERG SEAL


Wiper

References
dichtomatik:A 14 x 20 x 4 x 5 M 45 NBR 90 GC08
rubix:252A0192
manufacturer :180418
brand logo
brand logo
Technical specifications
Inner diameter14 mm
Outer diameter20 mm
Height5 mm
See all Specifications

Product details : DICHTOMATK 49434431 FREUDENBERG SEAL


The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter14 mm
Outer diameter20 mm
Height5 mm
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
  • Usually arrives within 14 working days