References
Dichtomatik:67046339
Rubix:252A2779
Manufacturer :67046339

Documents
Product details : DICHTOMATK 67046339 FREUDENBERG SEAL
Strengths
•Single acting
Protruding wiper lip
Metal angle ring
Protruding wiper lip
Metal angle ring
Applications
Hydraulics;Standard cylinders
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Height | 7 mm |
| Material | fkm |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Usually arrives within 14 working days
