Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Scraper
DICHTOMATK 67189854 FREUDENBERG SEAL
DICHTOMATK 67189854 FREUDENBERG SEAL
Scraper AE41
References
dichtomatik:
A 26 x 34 x 4 x 7 E 41 NBR 90
rubix:
252A3940
manufacturer :
189854
Technical specifications
Inner diameter
26
mm
Outer diameter
34
mm
Height
7
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67189854 FREUDENBERG SEAL
The AE41 is a single-acting wiper. By pressing against the piston rod, impurities are wiped off during the retraction movement.
Technical specifications
Attributes
Logistic Weight
2
g
Inner diameter
26
mm
Outer diameter
34
mm
Height
7
mm
Material
nbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.04
excl. VAT
/
Each
£
1.25
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40421585 FREUDENBERG SEAL
SIMRIT 49017905 AIRZET SEAL PR15-15X22X2.3
67188183 WIPER SEAL WSW TSS 1 50MM ID X 58MM OD X 4MM HIGH
SIMRIT 40421721 FREUDENBERG SEAL
SIMRIT 40422030 FREUDENBERG SEAL
SIMRIT 40421949 FREUDENBERG SEAL
SIMRIT 40421718 FREUDENBERG SEAL
SIMRIT AU N 400 500 80 925 AU N 40
DICHTOMATK 49432201 FREUDENBERG SEAL
FREUDENBRG 24043305 OIL SEAL P6-140/FPM
SIMRIT 40422093 FREUDENBERG SEAL
SIMRIT 49017401 FREUDENBERG SEAL
SIMRIT 40422021 FREUDENBERG SEAL
SIMRIT ASOB 700 780 70 101 ASOB 70
SIMRIT 40421800 FREUDENBERG SEAL