References
NSK:UCFC210D1
Rubix:399A6301
Manufacturer :UCFC210D1 N
EAN:00029176574191


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 97.6 mm |
Product details : NSK UCFC210D1 FLANGE HOUSED UNITS
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 97.6 mm |
| Material | cast iron housing; bearing made of standard bearing steel |
| Height | 54.6 mm |
| Length | 165 mm |
| Series | ucfc |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 90 mm |
| Weight | 3 kg |
| Mounting typ | 4-bolt round flanged unit with spigot joint (piloted flange) |
Show UNSPSC/ECL@SS
£ 60.50 excl. VAT
/ Each
£ 72.60 incl. VAT
- Usually arrives within 14 working days