TIMKEN SCJ1 3/16 FLANGED CARTRIDGE WITH SET-SCREW BEARING
Flanged cartridge standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJ 1-3/16
Rubix:396A2772
EAN:0087796058194


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Width | 33.76 mm |
| Fixation centre-to-centre distance | 82.55 mm |
Product details : TIMKEN SCJ1 3/16 FLANGED CARTRIDGE WITH SET-SCREW BEARING
Inch flange bearing housing unit Fafnir
Timken SCJ 1-3/16 ball bearing unit with four-hole flange. Pre-oiled and with contact seal for fixed bearing when mounted on flanges.
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Width | 33.76 mm |
| Fixation centre-to-centre distance | 82.55 mm |
| Material | cast iron (housing); bearing insert: alloy steel (alloy steel) |
| Sealing | one rubber seal and one metal shield |
| Series | scj |
| Total bearing width | 32.51 mm |
| Clamping | 14.29 mm |
| Diameter of fixation holes | 10.01 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 1.19 kg |
| Mounting typ | four-hole flange bearing housing unit (square housing) |
Show UNSPSC/ECL@SS
£ 50.77 excl. VAT
/ Each
£ 60.92 incl. VAT
- Usually arrives within 14 working days