Flanged housing unit
Inner diameter | 100 mm |
---|---|
Width | 75 mm |
Fixation centre-to-centre distance | 245 mm |
Inner diameter | 100 mm |
---|---|
Width | 75 mm |
Fixation centre-to-centre distance | 245 mm |
Material | Cast Iron |
Height | 295 mm |
Length | 295 mm |
Series | RME..-XL |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 93000 N |
Basic dynamic load, radial - Cr | 130000 N |
Outer diameter | 295 mm |
In stock: Next day delivery