Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Cutting oil
ROCOL 51290 ULTRACUT 390H 55L
ROCOL 51290 ULTRACUT 390H 55L
Ultracut® 390h
References
rocol:
51290
rubix:
2575221
manufacturer :
ULTRACUT 390H 55L
ean:
5024747512904
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ROCOL 51290 ULTRACUT 390H 55L
Long life semi-synthetic cutting fluid.
Long life semi-synthetic cutting fluid.
Strengths
Formulated for light/medium machining of ferrous materials, in particular cast iron. Forms a translucent green micro-emulsion when mixed with water which provides a clear view of the workpiece. Very economic dilution, up to 40:1.
Technical specifications
Attributes
Min. temperature
5
°C
Max. temperature
30
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,257.90
excl. VAT
/
Each
£
1,509.48
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROCOL 53020 RTD COMPOUND 50G
ROCOL 53062 RTD CLEANCUT 350G
WD40 44110/NBA CUTTING OIL 400ML
TYGRIS R214 CUTTING PLUS TAPPING FLUID 400ML
ROCOL 51543 V-CUT MP 20L
ROCOL 53028 RTD COMPOUND 18KG
ROCOL 53066 RTD CLEANCUT 5L
FUCHS SILKUT SPRAY 1000 DRILLING AND TAPPING 500ML
ROCOL 53008 TRI-LOGIC RTD 20L
AMBERSIL TUFCUT LIQUID 350 MLT - RTU METAL CUTTING LUBRICANT 31580
ROCOL 86103 ULTRAFORM 1050 20L
ROCOL 51682 ULTRACUT EVO 280 20L
SPARTEX 895087 CUTTING OIL - 500 ML
ROCOL 53006 TRI-LOGIC RTD 5L
ROCOL 51523 V-CUT SS 20L