AMBERSIL TUFCUT LIQUID 350 MLT - RTU METAL CUTTING LUBRICANT 31580
Tufcut metal cutting lubrication
See technical informationSee documentsReferences
Ambersil:31580
Rubix:2579874

Documents
Product details : AMBERSIL TUFCUT LIQUID 350 MLT - RTU METAL CUTTING LUBRICANT 31580
Instant ready-to-use metal cutting lubricant, for faster production and improved surface finish. A must use product where right first time results are essential. Dissipates heat and allows heavier close tolerance cuts. Excellent resistance to extreme pressure prevents chip welding and extends tool life. Excellent results across a wide range of metals including stainless steel, high tensile steel, high speed and high carbon steels. Ideal for turning, drilling, reaming, tapping and thread cutting. Handy pack sizes allows application direct to the cutting edge. Can be used in automatic applicators.
Technical specifications
Attributes
| Volume | 350 ml |
|---|---|
| Pack quantity | bottle |
Show UNSPSC/ECL@SS
£ 27.99 excl. VAT
/ Each
£ 33.59 incl. VAT
- In stock: Next day delivery
