ROCOL 51543 V-CUT MP 20L

V-cut™ MP

See technical informationSee documents

References

Rocol:V-CUT MP 20L
Rubix:80345323
Manufacturer :51543
EAN:5024747515431
brand logo

Technical specifications

Volume20000 ml
See all Specifications

Documents

Product details : ROCOL 51543 V-CUT MP 20L


Value-Engineered Multi-Purpose Water Mix Cutting Fluid.
The V-cut range is a synergistic range of cutting fluids, hydraulic oils and a slideway lubricant designed to deliver excellent results. V-cut is engineered to give maximum value to users whilst never compromising on performance due to its utilisation of the latest additive technology. The V-cut technology is suitable for a wide range of metal working operations including turning, milling, grinding and drilling etc. Suitable for ferrous and non-ferrous materials and with smaller pack sizes available V-cut is the ideal complete range for small to medium sized machine shops. V-cut MP is a multi-purpose cutting fluid, a water mix fluid providing a milky emulsion designed to give excellent performance for all general purpose cutting operations.

Strengths

Very economical dilutions, up to 35:1.
Prolonged sump life.
Ideal for various metals, with excellent results on low to medium carbon steels.

Applications

The V-cut technology is suitable for a wide range of metal working operations including turning, milling, grinding and drilling etc. Suitable for ferrous and non-ferrous materials and with smaller pack sizes available V-cut is the ideal complete range for small to medium sized machine shops.

Technical specifications


Attributes
Volume20000 ml
Pack quantityjerrican
£ 173.28 excl. VAT
/ Each
£ 207.94 incl. VAT
  • Usually arrives within 14 working days