Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Cutting oil
ROCOL 86103 ULTRAFORM 1050 20L
ROCOL 86103 ULTRAFORM 1050 20L
Ultraform™ 1030
References
rocol:
86103
rubix:
160236
manufacturer :
ULTRAFORM 1050 20L
ean:
5024747861033
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ROCOL 86103 ULTRAFORM 1050 20L
Forming lubricant
Low residue forming lubricant.
Technical specifications
Attributes
Min. temperature
5
°C
Max. temperature
30
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
476.67
excl. VAT
/
Each
£
572.00
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROCOL 53020 RTD COMPOUND 50G
ROCOL 52086 ULTRAGLIDE X5 5L
ROCOL 51296 ULTRACUT 390H GB/SE/DK 5L
ROCOL 52083 ULTRAGLIDE X5 20L
RIGID OIL 600ML AEROSOL
ROCOL 53513 RTD CHLORINE FREE COMPOUND 450G
ROCOL 53003 TRI-LOGIC RTD 350ML
ROCOL 51682 ULTRACUT EVO 280 20L
ROCOL 51370 ULTRACUT 370 PLUS 55L
ROCOL 51533 V-CUT EP 20L
WD40 44110/NBA CUTTING OIL 400ML
ROCOL 86213 ULTRAFORM 1060 20L
ROCOL 53062 RTD CLEANCUT 350G
ROCOL 51543 V-CUT MP 20L
ROCOL 86109 ULTRAFORM LUBRICANT 1050 200LTR