References
Rocol:V-CUT SS 20L
Rubix:160214
Manufacturer :51523
EAN:5024747515233

Documents
Product details : ROCOL 51523 V-CUT SS 20L
Value-Engineered Semi-Synthetic Cutting & Grinding Fluid.
The V-cut range is a synergistic range of cutting fluids, hydraulic oils and a slideway lubricant designed to deliver excellent results.
V-cut is engineered to give maximum value to users whilst never compromising on performance due to its utilisation of the latest additive technology.
The V-cut technology is suitable for a wide range of metal working operations including turning, milling, grinding and drilling etc.
Suitable for ferrous and non-ferrous materials and with smaller pack sizes available V-cut is the ideal complete range for small to medium sized machine shops.
V-cut SS is a semi-synthetic dual purpose cutting and grinding fluid; a water mix fluid providing a translucent green emulsion designed to give excellent performance for all general purpose cutting & grinding operations.
Strengths
Extremely economical dilutions, up to 65:1.
Prolonged sump life.
Ideal for use on most metals especially low to medium carbon steels.
Allows a clear view of the work piece.
Allows rationalization to one product for cutting and grinding.
Applications
The V-cut technology is suitable for a wide range of metal working operations including turning, milling, grinding and drilling etc.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Pack quantity | jerrican |
Show UNSPSC/ECL@SS
£ 233.47 excl. VAT
/ Each
£ 280.16 incl. VAT
- Usually arrives within 14 working days