References
Rocol:RTD CLEANCUT 350g
Rubix:162681B
Manufacturer :53062
EAN:5024747530625


Documents
Product details : ROCOL 53062 RTD CLEANCUT 350G
Non-staining metal cutting liquid which doubles tool life.
RTD Cleancut is a specially formulated, hand applied cutting lubricant designed to improve all day to day machining operations - whatever the metal being worked.
Strengths
Sulphur & chlorine free. Water washable. Suitable for aerospace & nuclear applications. Low viscosity, water soluble lubricant. Non-fuming, low odour characteristics. Non-staining on yellow metals, aluminium & brass. Available in a plastic squeeze bottle for easy application.
Applications
RTD Cleancut is a specially formulated, hand applied cutting lubricant designed to improve all day to day machining operations - whatever the metal being worked.
Technical specifications
Attributes
| Volume | 350 ml |
|---|---|
| Pack quantity | bottle |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
| Flash Point | niet ontvlambaar |
Show UNSPSC/ECL@SS
£ 41.50 excl. VAT
/ Each
£ 49.80 incl. VAT
- Usually arrives within 14 working days