WD40 44110/NBA CUTTING OIL 400ML
WD-40 Specialist Multi-Purpose Cutting Oil
See technical informationSee documentsReferences
WD-40:44110
Rubix:2525189
EAN:5032227441095
Documents
Product details : WD40 44110/NBA CUTTING OIL 400ML
Multi-Purpose Cutting Oil is designed to improve the performance and extend the life of your cutting and drilling equipment. You can use it on either stainless steel or titanium components.
It prevents pitting and metal seizures, eases mechanical processing of metals, and reduces heat and damage caused by friction. You can expect an exceptional finish to your work, as well as protecting and prolonging the life of your equipment.
It prevents pitting and metal seizures, eases mechanical processing of metals, and reduces heat and damage caused by friction. You can expect an exceptional finish to your work, as well as protecting and prolonging the life of your equipment.
Strengths
Specially formulated to maximise the life of cutting and drilling equipment
Works under extreme pressure
Lubricates to reduce tip welding
Improves machine finishes
Prevents pitting and metal seizures
Improves performance and extends the life of tools
Works under extreme pressure
Lubricates to reduce tip welding
Improves machine finishes
Prevents pitting and metal seizures
Improves performance and extends the life of tools
Applications
Hand cutting machinery
Power cutting equipment
Hand drilling
Thread cutting
Power drills
Power cutting equipment
Hand drilling
Thread cutting
Power drills
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -35 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 8.28 excl. VAT
/ Each
£ 9.94 incl. VAT
- Usually arrives within 14 working days







