References
Rocol:ULTRAFORM 1030 20L
Rubix:160235
Manufacturer :86083
EAN:5024747860838

Documents
Product details : ROCOL 86083 ULTRAFORM 1030 20L
Forming lubricant
High performance forming lubricant.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Pack quantity | jerrican |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | hoger dan 100 °c |
Show UNSPSC/ECL@SS
£ 486.26 excl. VAT
/ Each
£ 583.51 incl. VAT
- Usually arrives within 14 working days