References
Rocol:ULTRACUT EVO 250 20L
Rubix:160199
Manufacturer :51363
EAN:5024747513635


Documents
Product details : ROCOL 51363 ULTRACUT EVO 250 20L
Long life, operator friendly, soluble oil cutting fluid.
Long life, operator friendly, soluble oil cutting fluid.
Strengths
Formulated for light/medium cutting operations. Exceptional cutting performance. No biocides. No skin sensitisers. Metal deactivators and passivators. High quality general purpose water mix cutting fluid. Suitable for ferrous and non-ferrous metals. Very economical dilutions, up to 40:1.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 280x220x390 mm |
|---|---|
| Package weight | 20130 g |
| Volume | 20000 ml |
| Pack quantity | can |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | >100 °c |
Show UNSPSC/ECL@SS
£ 429.76 excl. VAT
/ Each
£ 515.71 incl. VAT
- Usually arrives within 14 working days