References
Rocol:ULTRACUT 390H 5L
Rubix:2575220
Manufacturer :51296
EAN:5024747512966
Documents
Product details : ROCOL 51296 ULTRACUT 390H GB/SE/DK 5L
Long life semi-synthetic cutting fluid.
Long life semi-synthetic cutting fluid.
Strengths
Formulated for light/medium machining of ferrous materials, in particular cast iron.
Forms a translucent green micro-emulsion when mixed with water which provides a clear view of the workpiece.
Very economic dilution, up to 40:1.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Pack quantity | can |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | > 100 °c |
Show UNSPSC/ECL@SS
£ 192.64 excl. VAT
/ Each
£ 231.17 incl. VAT
- Usually arrives within 14 working days
