References
Rocol:ULTRAFORM 1050 200L
Rubix:162990
Manufacturer :86109
EAN:5024747861095
Documents
Product details : ROCOL 86109 ULTRAFORM LUBRICANT 1050 200LTR
Forming lubricant
Low residue forming lubricant.
Technical specifications
Attributes
| Min. temperature | 5 °C |
|---|---|
| Max. temperature | 30 °C |
Show UNSPSC/ECL@SS
£ 1,820.13 excl. VAT
/ Each
£ 2,184.16 incl. VAT
- Usually arrives within 14 working days
